Wriggle Multi Arm Floor Lamp Brushed Aged Brass Plate Natural Raffia 3x E14 | Description: Add a playful style to your interior with this unique wriggle shaped 3 arm floor light complete with wrapped raffia shades and finished in brushed aged brass with in-line foot switch. Matching wall light table light and pendant also available. | Features: Finish: Brushed Aged Brass Plate Natural Raffia Material: Steel & Raffia IP Rating: IP20 Height: 156cm Diameter: 42.3cm Lamp Type: E14 No. of Lamps: 3 Bulb Included: No Dimmable: No Wattage: 7W Switched: Inline foot switch