Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Flush Mount Lights
1 Light Square LED Ceiling Lights
By Netlighting
See all variants from
£51.99
Inc VAT (20%)
See all variants from
£51.99
Description
Description unavailable
Feature Attributes
Maximum Wattage:
6.5 W
Bulb Included:
No
Max Height:
7.7 cm
Shade Diameter:
12.5 cm
Dimmable:
Yes, 3 Stage Dimmer
Width:
18 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome