Altea Semi Flush Ceiling 2 Light Black Structure | Features: Finish: Black Structure | Material: Painted Steel | IP Rating: IP20 | Height: 70cm | Width: 133cm | Depth: 22.5cm | Lamp Type: E27 | No. of Lamps: 2 | Weight: 1.3kg | Wattage (max) : 15W