Armstrong Light Semi Flush Ceiling Matt Black, Satin Brass, E27


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Bulb Included:
No
IP Rating:
IP20
Lamp Type:
E27
Product Type:
Semi Flush Ceiling Light
Dimmable:
Yes
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome