Boule 3 Light Semi Flush Glass, E27


£229.99 Inc VAT (20%)

See all variants from £229.99

Description


Description unavailable

Feature Attributes

Class:
1 (Earthed)
Maximum Wattage:
40 W
Bulb Included:
No
Width:
40 cm
Dimmable:
Yes
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome