Boyer Light Semi Flush Multi Arm Ceiling Chrome, G9


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Diffuser Material:
Patterned Glass
IP Rating:
IP20
Finish:
Chrome
Material:
Glass,Steel
Lamp Type:
G9
Height:
13.5 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome