Cagney Light Semi Flush Multi Arm Ceiling Satin Chrome, White Painted Glass with Faint Line Pattern, G9


£124.99 Inc VAT (20%)

See all variants from £124.99

Description


Description unavailable

Feature Attributes

Lamp Type:
G9
Material:
Glass, Steel
Maximum Wattage:
33
IP Rating:
IP20
Product Type:
Semi Flush Ceiling Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome