Clara Light Flush Multi Arm Ceiling Antique Brass, Clear Glass, G9


£224.99 Inc VAT (20%)

See all variants from £224.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
40 W
Product Type:
Flush Mount Ceiling Light
Lamp Type:
G9
Wattage:
40
IP Rating:
IP20
Bulb Included:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome