Clara Light Flush Multi Arm Ceiling Chrome, Clear Glass, G9


£224.99 Inc VAT (20%)

See all variants from £224.99


Description unavailable

Feature Attributes

Lamp Type:
G9
Bulb Included:
No
Finish:
Chrome, Clear Glass
Height:
12 cm
IP Rating:
IP20
Colour:
Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome