Falmouth 3 Light Semi Flush Bathroom Ceiling Ip44, G9


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Lumens:
320
Lamp Type:
G9
Width:
40 cm
Bulb Included:
Yes
Height:
42.5 cm
Colour Temperature:
3000
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome