Gardenia Light Multi Arm Ceiling Semi Flush Chrome, Crystal and Opal Glass, E14


£119.99 Inc VAT (20%)

See all variants from £119.99


Description unavailable

Feature Attributes

Finish:
Chrome
Diameter:
60 cm
Dimmable:
Yes
Height:
20 cm
IP Rating:
IP20
Class:
1 (Earthed)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome