Harper 3 Light Flush Ceiling Light Polished Chrome | Features: Finish: Polished Chrome | Material: Steel Opal Etched Glass | Height: 15.9cm | Width: 40cm | Lamp Type: E27 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 3.67kg | Wattage (max) : 60W