Hayfield Multi Arm Pendant Light Satin Nickel Plate, Slate Grey Fabric

Order Code: ZT3309974S

£279.99 Inc VAT (20%)


Description

Hayfield Multi Arm Pendant Light Satin Nickel Plate, Slate Grey Fabric | Description: Luxurious, sophisticated ceiling light with understated metalwork in a classic satin nickel plated finish. Complemented by a timeless pale grey shade complete with anti-glare fabric diffuser. Height adjustable via a versatile telescopic central stem. | Features: Finish: Satin Nickel Plate & Slate Grey Fabric, Material: Fabric & steel, Min Height (cm) : 49.20, Max Height (cm) : 52.50, Diameter (cm) : 56.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 3.45

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome