Hero LED Round Flush Light Gloss White with Emergency & Sensor Detection Angle, IP65


£99.99 Inc VAT (20%)

See all variants from £99.99


Description unavailable

Feature Attributes

Finish:
Gloss White
Bulb Included:
Yes
Maximum Wattage:
18 W
IP Rating:
IP65
Lamp Type:
Integrated LED
Colour Temperature:
3000/4000/6000K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome