Hinkley Hadrian Flush Mounts with Opal Glass


£309.99 Inc VAT (20%)

See all variants from £309.99


Description unavailable

Feature Attributes

Product Type:
Flush Mount Light
IP Rating:
IP44
Height:
18.5 cm
Maximum Wattage:
60 W
Diameter:
19.6 cm
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome