Inez Globe Ceiling Light White 2x E27 | Features: Finish: White | Material: Metal Glass | IP Rating: IP20 | Height: 15cm | Length: 28cm | Width: 28cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1kg | Wattage (max) : 60W