Longshore Ceiling Lamps In Natural Seagrass and Matt Black


£89.99 Inc VAT (20%)

See all variants from £89.99

Description


Description unavailable

Feature Attributes

Maximum Wattage:
10W LED
Lamp Type:
E27
Material:
Steel, Seagrass
IP Rating:
IP20
Bulb Included:
No
No. of Lamps:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome