Maple Light Flush Chrome, Moulded Clear Glass, G9


£259.99 Inc VAT (20%)

See all variants from £259.99


Description unavailable

Feature Attributes

IP Rating:
IP20
Product Type:
Flush Light
Maximum Wattage:
33 W
Lamp Type:
G9
Wattage:
33
Bulb Included:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome