Marnie LED Flush Ceiling Fitting Chrome with Opal White Glass IP44


£159.99 Inc VAT (20%)

See all variants from £159.99


Description unavailable

Feature Attributes

IP Rating:
IP44
Number of Lights:
1
Colour Temperature:
3000K
Bulb Included:
Yes
Lamp Type:
Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome