Noble Integrated LED 1 Light Bathroom Flush Opal, Silver Ip44


£139.99 Inc VAT (20%)

See all variants from £139.99


Description unavailable

Feature Attributes

Product Type:
Bathroom Flush Light
Projection:
4.5 cm
IP Rating:
IP44
Colour Temperature:
4000,4000K
Colour:
Silver
Lumens:
1900
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome