Serena Designer Glass Patterned Flush Ceiling Lamp Polished Chrome - Kiss Silver Pattern 2x E27

Order Code: ZT4905247S

£399.99 Inc VAT (20%)


Description

Serena Designer Glass Patterned Flush Ceiling Lamp Polished Chrome - Kiss Silver Pattern 2x E27 | Description: A touch of Art Nouveau: Our stunning KISS SILVER decor is inspired by the great Gustav Klimt. Each piece is painted by hand and covered with finest leaf silver. A unique piece of art from Vienna. Perfection all round: clear and calm design fresh and fanciful decors bright and beautiful light. Meet our charming colourful wall and ceiling lights available in various hand-painted decors each piece of art is unique.Hand-crafted each piece of art is unique. | Features: Finish: Polished Chrome IP Rating: IP20 Height (cm) : 8 Diameter (cm) : 30 Lamp Type: E27 No. of Lights: 2 Weight (kg) : 1.9 Bulb Included: No Wattage (max) : 60W IP Rating: IP20 Height (cm) : 8 Diameter (cm) : 30 Lamp Type: E27 No. of Lights: 2 Weight (kg) : 1.9 Bulb Included: No Wattage (max) : 60W

See full description
Specifications for Serena Designer Glass Patterned Flush Ceiling Lamp Polished Chrome - Kiss Silver Pattern 2x E27
  • Maximum Wattage
    60W
  • Number of Lights
    2
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Finish
    Polished Chrome
  • Diameter
    30cm
  • Height
    8cm
  • Product Type
    Flush Ceiling Lamp
  • Weight
    1.9kg
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome