Talo Bathroom Multi Arm Glass Semi Flush Ceiling Lamp, Satin Brass Plate, Ribbed Glass, IP44
Hover to enlarge the image

Talo Bathroom Multi Arm Glass Semi Flush Ceiling Lamp, Satin Brass Plate, Ribbed Glass, IP44

Order Code:
MPN:

Product Description

Talo Bathroom Multi Arm Glass Semi Flush Ceiling Lamp, Satin Brass Plate, Ribbed Glass, IP44 | Description: Four light semi-flush style; contrasting stunning satin brushed gold and clear ribbed glass come together in this elegant and timeless fitting. | Features: Finish: Satin Brass, Clear Ribbed Glass, Material: Steel, Glass, IP Rating: IP44, Projection: 10.8cm, Diameter: 35cm, Lamp Type: G9, No. of Lamps: 4, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.38, Wattage (max) : 3W LED

Specifications
Lamp Type
G9
Material
Glass, Steel
Projection
10.8cm
No. of Lamps
4
Finish
Satin Brass
Maximum Wattage
3W LED
Diameter
35cm
Bulb Included
No
Weight
1.38kg
IP Rating
IP44
Product Type
Semi Flush Ceiling Lamp

£119.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome