Tiamo Flush Ceiling Light Green 3500lm 4000K | Features: Finish: Green | Material: Painted Steel Plexi | IP Rating: IP20 | Height: 5cm | Width: 34cm | Depth: 34cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Kelvin: 4000K | Lumens: 3500lm | Weight: 1.4kg | Wattage (max) : 22W