Welles 3 Light Flush Ceiling Light White, Satin Chrome, E27

Order Code: ZT3334940S

£119.99 Inc VAT (20%)

Currently unavailable

Description

Welles 3 Light Flush Ceiling Light White, Satin Chrome, E27 | Description: The flush light has a satin nickel finish complete with a white painted glass shade which has a faint line pattern. Other finishes and matching items are also available, all of which are suitable for use with LED lamps and are dimmable | Features: Finish: White, Satin Chrome, Material: Glass, Steel, IP Rating: IP20, Height (cm) : 35, Diameter (cm) : 41, Projection (cm) : 35, No. of Lights: 3, Lamp Type: E27, Bulb: GLS, Dimmable: Yes

See full description
Specifications for Welles 3 Light Flush Ceiling Light White, Satin Chrome, E27
  • IP Rating
    IP20
  • Diameter
    41cm
  • Product Type
    Flush Ceiling Light
  • Height
    35cm
  • Lamp Type
    E27
  • Finish
    White, Satin Chrome
  • Bulb
    GLS
  • Dimmable
    Yes
  • Material
    Glass, Steel
  • No. of Lights
    3