Welles Bowl Semi Flush Ceiling Light Brushed Aged Brass Plate White Glass 3x E27 | Description: The Welles semi flush light has a brushed aged brass plated finish complete with a white painted glass shade which has a faint line pattern. Other finishes and matching items are also available all of which are suitable for use with LED lamps and are dimmable. | Features: Finish: Brushed Aged Brass Plate White Glass Material: Glass & Steel IP Rating: IP20 Projection: 35cm Diameter: 41cm Lamp Type: E27 No. of Lamps: 3 Bulb Included: No Dimmable: Yes Wattage: 10W