Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Fork Terminals
Busbar 24 Module 1P 100A - 2500126824
By Hager
Order Code:
ZT4978542S
£59.99
Inc VAT (20%)
£69.99
14% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/fork-terminals/busbar-24-module-1p-100a-2500126824/p/ZT4978542S
Add to quotation
View all Fork Terminals
Description
Hager BUSBAR 24 MODULE 1P 100A Insulated Busbars Fork KD190B
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome