Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Fuse Blocks & Holders
Fuse Holders - CM series
By Eaton
5 Variants From
£15.99
Inc VAT (20%)
Up to 13% off
See 5 Product Variants
£15.99
Description
Range of highly reliable and of excellent quality fuse holders from the CM series.
Feature Attributes
Body Colour:
Black
Number of Poles:
1
Connection Type:
Front
Model Series:
Bussmann
Fuse Size:
20, 32 (Compact)32, 63, and 100A
Rated Voltage:
690 V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome