Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Fuse Blocks & Holders
Fuse Holders - Safeclip Front Connection
By Eaton
Reset
Clear All
Maximum Compatible W
Select
Overall Height
Select
Overall Depth
Select
See all variants from
£8.99
Inc VAT (20%)
Up to 14.5% off
1
Add to basket
Add to quotation
See all variants from
£8.99
Description
A highly reliable and excellent range of fuse holders - Safeclip Front Connection.
Feature Attributes
Model Series:
Bussman
Number of Poles:
1
Rated Voltage:
550 V
Connection Type:
Front
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome