Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Industrial Control & Automation
/
Electrical Relays
/
General Purpose Relays
Hover to enlarge the image
Relay D-series Dri 314048LD 1CO 10A 48V DC Led and diode
By
Weidmuller
Order Code:
ZT5061015S
MPN:
7760056312
View all General Purpose Relays
Product Description
Weidmuller RELAY D-SERIES DRI 314048LD 1CO 10A 48V DC LED&DIODE Rider Series (E533) 7760056312
Specifications
Coil Voltage
48V dc
Current Rating
10A
£14.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.