SPDT Relays with LED Indicator


£7.99 Inc VAT (20%)
Up to 3.5% off

See 6 Product Variants
£7.99

Description

G2R-1-SN series 10A power plug-in space-saving, slim relays with 1-pole. Plug-in terminal with non-latching coil.

Features and Benefits:
-Reduces wiring work by 60% when combined with the P2RF-@-PU Push-In Plus Socket (according to actual OMRON measurements)
-AC type is equipped with a coil-disconnection self-diagnostic function (LED type) -Complete with integral LED indicator and mechanical operation indicator

Typical Applications:
-Medical sector
-Lifts and elevators
-Domestic appliances
-Electric and gas boilers
-Can be used as a replacement for earlier version of G2R-SN series (check height clearance)

Feature Attributes

Number of Pins:
5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome