Beanie Hat 4 SMD LED USB Rechargeable


£13.99 Inc VAT (20%)

See 2 Product Variants
£13.99

Description


Description unavailable

Feature Attributes

Weight:
90 g
Battery:
3.7V 300mAh Li-poly
Charging Time:
3 hours
Lumen Output:
100%/75%/50%, 120/90/60lm
LED Type:
4 x 1W SMD LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome