Duo RL Ultra-powerful, Rechargeable Multi-beam Head Lamp

Order Code: ZT3137358S

£699.99 Inc VAT (20%)


Description

Ultra-bright and intelligent:
- 2800 lumens
- Longer burn time, greater visual comfort and less manual operation with REACTIVE LIGHTING® mode, which allows the light sensor to automatically adjust brightness and beam pattern, optimizing battery usage
- Choice of two lighting modes: REACTIVE LIGHTING® or CONSTANT LIGHTING and five lighting levels that can be programmed manually
- Survival mode provides a minimum light level for up to 72 hours

Waterproof and durable:
- Dustproof and waterproof in up to 1 meter of fresh water for 30 minutes
- Aluminum lamp body provides excellent fall, crush, and impact resistance

Multi-beam lighting adapts to a wide variety of situations:
- Close-range lighting: low-intensity flood beam maximizes burn time
- Proximity lighting: mixed beam with brightness suited for comfortable proximity vision
- Lighting for movement: mixed beam includes focused lighting that allows for greater ease of movement
- Lighting for rapid movement: more powerful mixed beam allows users to anticipate the terrain
- Distance vision: highly focused beam for long-range vision

Reliable and ergonomic:
- Rotary switch, operable even while wearing gloves
- Automatic lock function prevents the lamp from turning on during transit or storage
- Automatically switches to reserve lighting when the battery is almost drained
- Balanced, with the remote battery pack fixed at the back of the head
- Adaptable to most helmet types with PRO ADAPT adhesive plates (available as an accessory)
- Detachable, washable headband (included)

Rechargeable battery:
- 3200 mAh Lithium-Ion battery, recharges in 4 hours with quick 110/240 V wall charger (included)
- Four-level gauge for precise monitoring of the battery charge level
- Removable and replaceable (available as an accessory)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome