Elite Rechargeable LED Sensor Headlight 300 lumens L/HEHEAD300R

Order Code: ZT1286448P

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Lighthouse Elite Rechargeable LED Headlight with spot and floodlight functions can provide a super bright beam of up to 480 lumens. The on/off button will cycle between spot high, spot low and floodlight modes. Holding the button down allows the light to be dimmed to your desired output. The 2 LEDs can be used independently or together. An optional sensor operated mode can be activated by pressing the sensor button, allowing the light to be switched on or off by moving your hand directly in front of the light. A useful feature for gloved or dirty hands. This headlight offers an impressive run time of up to 10 hours. Its powerful 3.7V 1400mAh Li-ion battery can be recharged time and time again. A low power indicator notifies you when the light needs recharging. The lamp head can be tilted for directional light. Fitted to an adjustable head strap, fits most head sizes. It also has a magnetic base that allows the light to be attached to metal surfaces when detached from the headband. Waterproof to IPX6 standard and impact-rated to 1m. Ideal for use around the home and for many leisure activities including camping, sailing, hiking and cycling and perfect for use in emergencies such as power failures or when working on cars. Supplied with a USB charging cable. Specification Output 300 / 90 / 250 / 480 lumens Modes High / Low / Flood / Both Run Time 3 / 10 / 3.5 / 1.45 hours Beam Distance 60 / 20 / 10m Light Source Osram P8 LED / COB LED Power Rechargeable 902554 1400mAh 3.7V Li-ion Charge Time 2-2.5 hours Charging Port Micro USB Water Resistance IPX6 Dimensions 67 x 37 x 40mm exc. strap Weight 198g

See full description
Specifications for Elite Rechargeable LED Sensor Headlight 300 lumens L/HEHEAD300R
  • MFR Part No.
    ZF-6567
  • Battery Type
    Li-Ion
  • Run Time
    10hours
  • Battery Supplied
    Yes
  • Max. Output
    480Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome