Fenix HL32R-T is an 800 lumen, light weight, premier quality magnesium alloy head torch featuring dual beams and dual power options. The supplied Fenix ARB-LP1900, 1900 mAh Li-Poly battery delivers high brightness, extended run times and can be fully recharged from flat in only 3 hours using the included USB-C charging cable. The removable battery design enables fast swapping for a spare LP1900 or 3 x AAA batteries.
Powerful main beam and wide flood beam LED's are directly mounted into a beautifully cast, ultra light magnesium alloy head casing. The use of magnesium gives effective LED heat sinking for extended high output and increased service life, all without a weight penalty.
Each beam features 3 brightness settings, and for extended use either beam will last up to 20 hours at the 70 lumen medium setting. Plenty of light to get you through extended work sessions.
HL32R-T includes the superb Fenix BOA headband system incorporating on the go adjustment of tension with a simple twist for an exact fit. The headband itself is a wider design, dispersing load over a wider area for greater comfort.
Fenix HL32R-T performance:
Main Beam:
Low: 70 lumens (20 hrs) - 38m beam (can be used while charging)
Med: 200 lumens (8 hrs) - 66m beam
High: 800 lumens (3 hrs total inc temperature and battery level step downs) - 132m beam
Flood beam:
Low: 5 lumens (150 hrs) - 5m beam (can be used while charging)
Med: 70 lumens (20 hrs) - 17m beam
High: 200 lumens (8 hrs) - 30m beam
S0S: 5 lumens (300 hrs)
Features:
- Superb cast magnesium alloy head. Effective LED heatsink and ultra light weight
- Individual beam switches (Please note - beams cannot be used together)
- Low mode of 5 lumens flood light or 70 lumens main beam can be used while charging. Great for keeping your headlamp running indefinitely
- Intelligent memory circuit on main beam
- 3 hour USB-C fast charging of included ARB-LP1900 battery (If using AAA batteries, Do Not attempt to charge them in the headlamp)
- Reverse polarity battery protection
- Breathable reflective headband. Comfortable and highly visible
- Headband removable for cleaning
- Lock out function for safe transportation
- Wide -35 to 45c operating temperature
- 2m drop tested
- IP66 weatherproof
With great features, light weight and excellent performance, Fenix HL32R-T is a superb work headlamp and great trail running choice, also ideal for hiking, mountaineering and general use.