HP16R, 1250 Lumen Rechargeable Multi-Beam Head Lamp

Order Code: ZT4301897S

£109.99 Inc VAT (20%)

Currently unavailable

Description

Fenix HP16R is a versatile, light weight 1250 lumen outdoor headlamp that is ideal for work, walking, climbing, camping, running and every day use. HP16R is powered by the supplied 3000 mAh lithium polymer battery or can use 4 x regular AA alkaline or AA/NiMH rechargeable batteries. This powerful Fenix head torch features 3 beams with a choice of lighting from low level to high power, near or far.

Main and flood beams feature their own independent switches and can be used individually or combined to provide the perfect light setting for any task. The primary beam with its spotlight and spill lighting, illuminates both near and far simultaneously, avoiding trip hazards when walking or running. Both beams can be used together, combining the close-in flood beam with extra reach from the main beam to reduce the need to regularly adjust your lighting in mixed environments. The secondary 5 lumen red flood is ideal for map reading and protecting your night vision when only a little light is needed. All LED's feature a memory mode that will activate the light in your last used setting, ideal for sensitive environments.

The Fenix HP16R head unit features a die cast aluminium main body with internal heat sink, transferring heat from the LED to the large surface area outer casing for efficient cooling and long service life at high power settings. The head unit weighs only 75 grams, with a separate, light weight rear mounted battery box for even weight distribution and comfortable wear over long periods.
The battery box features a modern USB-C socket to charge the supplied Li-Po battery in just 3 hours, using your 2A mobile phone charger or similar. If power runs out, simply lift the quick release aluminium clasp to open the battery door, remove the Li-Po battery and insert 4 x universally available AA batteries and keep your adventure going.

Fenix HP16R performance:

Main beam:

The main 1600 lumen LED and reflector provide a balanced combination of far reaching spot and area spill light, lighting near and far. Safe illumination for a multitude of tasks.

Low - 50 lumens (36 hrs) - 52m beam
Med - 150 lumens (12 hrs) - 88m beam
High - 400 lumens (8 hrs) - 149m beam
Turbo - 1250 lumens max (4 hrs) - 255m beam

Pure flood beam with no distracting hard edges:

* Low - 5 lumens (300 hrs) - 6m beam
* Med - 150 lumens (12 hrs) - 30m beam
* High - 400 lumens (8 hrs) - 48m beam

Combined beams:

Combine main and flood beams to create your ideal beam profile. For example, 150 lumens close in flood lighting combined with 50 lumens, 59 meter main beam. Work in close yet have a little extra reach without adjusting the headlamp.

Red beam:

Protect your night vision or set up an SOS signal with the low level red beam.

Red - 5 lumens (300 hours) - 6m beam
Red SOS - 5 lumens (600 hours - 25 days !) - 6m beam

Features:

- High CRI pure flood LED (4500k/CRI 75) retains the beauty of vivid natural colours
- Reflective strips on battery box rear for added visibility
- 2m impact tested for durability
- 60 degree tilt mechanism for ideal beam alignment
- Dual lock out (electronic and plastic cover) to prevent accidental activation during transport
- IP66 weather proof for all outdoor conditions
- Wide operating temperature of -35 to + 45 Deg C
- Helmet attachment hooks supplied

See full description