2 Light Wall Light Antique Brass

Order Code: ZT3311296S

£79.99 Inc VAT (20%)


Description

2 Light Wall Light Antique Brass | Features: Finish: Antique Brass | Material: Mld Steel | IP Rating: IP20 | Max Height (cm) : 17 | Width (cm) : 32.5 | Projection (cm) : 18.5 | No. of Lights: 2 | Lamp Type: E14 | Dimmable: Yes, With External Dimmable Switch | Wattage (max) : 40W | Bulb Included: No | Number of Lights: 1 & 2 Light | Colour: Brass: 14: 1

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome