Addison Wall Lights Polished with Chrome Finish IP44


£199.99 Inc VAT (20%)

See all variants from £199.99

Description


Description unavailable

Feature Attributes

Finish:
Polished Chrome
Bulb Included:
Yes
Colour Temperature:
3000K
IP Rating:
IP44
Lamp Type:
G9
Maximum Wattage:
3.5W LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome