Ara Bar 5 Light Bathroom Wall Lamps


£113.99 Inc VAT (20%)

See all variants from £113.99


Description unavailable

Feature Attributes

Height:
11 cm
Product Type:
Bathroom Wall Lamp
IP Rating:
IP44
Depth:
8 cm
Material:
Steel/Glass
Width:
68 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome