Art 2 Light Square LED Wall, Flush Fitting - Satin Silver


£119.99 Inc VAT (20%)
Up to 3% off

See all variants from £119.99


Description unavailable

Feature Attributes

Finish:
Satin Silver
Material:
Aluminium
IP Rating:
IP20
Colour Temperature:
3000K (Warm White)
Lamp Type:
LED
Height Adjustable:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome