Astral Modern Integrated LED Bathroom Wall Lights


£109.99 Inc VAT (20%)

See all variants from £109.99


Description unavailable

Feature Attributes

Bulb Included:
Yes
Dimmable:
Non-dimmable
IP Rating:
IP44
Maximum Wattage:
12 W
Lamp Type:
Integrated LED
Number of Lights:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome