Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Balance 1 Light Indoor Dome Wall Lights
By Netlighting
See all variants from
£129.99
Inc VAT (20%)
See all variants from
£129.99
Description unavailable
Feature Attributes
Maximum Wattage:
40 W
Wattage:
40
Projection:
26 cm
Height:
23.7 cm
Weight:
0.9 kg
Lamp Type:
E27
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome