Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Carlson 1 Light Wall Matt Black & Grey Cotton Mix
By Netlighting
See all variants from
£89.99
Inc VAT (20%)
See all variants from
£89.99
Description unavailable
Feature Attributes
Dimmable:
No
Finish:
Matt Black
Number of Lights:
1
Material:
Steel
IP Rating:
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome