Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Indoor Lighting
/
Indoor Wall Lights
Chawton Light Picture Wall E14
By Netlighting
Maximum Wattage
Select
Finish
Select
Width
Select
See all variants from
£179.99
Inc VAT (20%)
Up to 6.5% off
1
Add to basket
Add to quotation
See all variants from
£179.99
Description unavailable
Feature Attributes
Material:
Steel
Bulb Included:
No
Lamp Type:
E14
IP Rating:
IP20
Projection:
18.6 cm
Height:
11.9 cm
More attributes