Cotswold Dome Wall Lamp Natural Ash Brushed Aged Brass Plate Clear Glass 1x E14 | Description: This delicately flared shape clear glass and natural Ash wooden wall light will add a touch of country luxe to your interior. With aged brass metalwork and wooden details both turned from solid wood. Perfect for kitchen and dining rooms or equally as suited to lounge and bedroom spaces. | Features: Finish: Natural Ash Brushed Aged Brass Plate Clear Glass Material: Steel & Glass & Ash Wood IP Rating: IP20 Height: 22cm Width: 17.5cm Projection: 29cm Lamp Type: E14 No. of Lamps: 1 Bulb Included: No Dimmable: Yes Wattage: 7W