Dimmable Ziggy Bathroom Wall Lamps


£153.99 Inc VAT (20%)
3.5% off

See all variants from £153.99


Description unavailable

Feature Attributes

Weight:
1.8 kg
Projection:
11.4 cm
IP Rating:
IP44
Maximum Wattage:
40 W
Width:
15.2 cm
Bulb Included:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome