Eufrat Twin Dome Painted Steel Wall Lamps


£179.99 Inc VAT (20%)

See all variants from £179.99


Description unavailable

Feature Attributes

Weight:
0.88 kg
Max Height:
20 cm
Width:
36 cm
No. of Lamps:
2
Wattage:
15 W
Lamp Type:
E27
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome