Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Fisherman 1 Light Indoor Dome Wall Clear Glass, E14
By Netlighting
See all variants from
£79.99
Inc VAT (20%)
See all variants from
£79.99
Description unavailable
Feature Attributes
Maximum Wattage:
40 W
No. of Lights:
1
Lamp Type:
E14
Bulb Included:
No
Wattage:
40
Height:
24 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome