Hinkley Rigby Wall Lights


£219.99 Inc VAT (20%)

See all variants from £219.99

Description


Description unavailable

Feature Attributes

Product Type:
Wall Light
Dimmable:
Yes
Material:
Steel
Maximum Wattage:
40 W
IP Rating:
IP44
Depth:
22 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome