Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Indoor Wall Lights
Hudson Wall Lights Polished with Chrome Finish IP44
By Netlighting
See all variants from
£199.99
Inc VAT (20%)
See all variants from
£199.99
Description
Description unavailable
Feature Attributes
IP Rating:
IP44
Height:
16 cm
Lamp Type:
G9
Material:
Steel
Finish:
Polished Chrome
Maximum Wattage:
3.5W LED
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome