Kichler Braelyn Wall Lights


£169.99 Inc VAT (20%)

See all variants from £169.99

Description


Description unavailable

Feature Attributes

Product Type:
Wall Light
IP Rating:
IP44
Material:
Steel
Maximum Wattage:
40 W
Lamp Type:
E27
Dimmable:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome